Grade 8, 9/16"-12 Hex Head Cap Screw, Black Oxide Steel, 6 in L, 5 PK

  • Mfr # U04100.056.0600

  • Zoro # G0524316


product price:  $7.59
/pk 5, $1.52/ea

Key Features

External Hex Drive
Grade 8 Material Grade/Class
System of Measurement
Inch
Thread Size
9/16"-12
Head Width
13/16 in
Material
Steel
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U04100.056.0600
Zoro #
G0524316
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
9/16"-12
Fastener Length
6 in
Head Width
13/16 in
Head Height
23/64 in
Min. Thread Length
1 3/8 in
Drive Size
13/16 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 8
Material
Steel
Finish
Black Oxide
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
SAE J429
Item
Hex Head Cap Screw
Thread Type
Coarse
Proof Load
120,000 psi
Tensile Strength
150,000 psi
Rockwell Hardness
HRC33
Globally Sourced
Globally Sourced
Threadlocker Minimum Temperature
9/16"-12
Thread Fit
2A
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429
Screw Industry Standards
ASME B18.2.1

Description

The ZORO SELECT - U04100.056.0600 is a Hex Head Cap Screw, a type of fastener characterized by its hexagonal-shaped head. Constructed of steel and finished with black oxide, the screw may offer some level of durability and corrosion resistance. It's intended for use in joining materials across a variety of industrial applications. The external hex drive requires a wrench or socket of the same shape for application, ensuring easy installation or removal.

  • Drive Size: The drive size is 13/16 inch, which can be used with compatible tools for fastening.
  • Fastener Length: The screw has a length of 6 inches which suggests its potential depth when inserted into material during different industrial applications.
  • Globally Sourced: Procured from international manufacturers offering diverse range of quality and price options.
  • Material Grade/Class: The Grade 8 material could provide certain levels of strength, hardness, and resistance properties that might be appropriate for commercial uses.
  • Rockwell Hardness: HRC33 rating represents a measure that could indicate higher hardness or resistance to penetration potentially contributing towards durability and performance.
  • Tensile Strength: Tensile strength measured at approximately 150,000 psi suggests the product's capacity to resist pulling stress up until failure; this measurement may contribute towards its suitability in diverse industrial settings
  • Thread Direction & Type: Right hand thread direction implies that tightening occurs clockwise; UNC (Coarse) thread type could facilitate fitting into pre-drilled holes or other materials

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products