This item is Discontinued.

Rubbermaid Commercial Straight Suction Cart Vacuum, HEPA 110 cfm FG9VDVSS4400

Commercial Straight Suction Cart Vacuum, HEPA 110 cfm (Discontinued)

  • Mfr # FG9VDVSS4400
  • Zoro # G0524352
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG9VDVSS4400
Zoro #
G0524352
UPC #
086876204797
Country of Origin
United States

Dimensions

Height
14"
Power Cord Length
50 ft.
Width
28-1/2"
Length
39-1/8"

Details

Air Flow
110 cfm
Amps
8
Filter Type
HEPA
Peak HP
1.3
Series
Commercial
Static Pressure
100"
Vacuum Capacity
44 gal.
Voltage
120v
Net Weight
41.2 lb.
Sound Level dBA
63 dBA
Hz
60
Item
Straight Suction Cart Vacuum
Number of Motor Stages
1
Includes
(2) Wands, Straight Suction Nozzle, Hose, Dusting Brush, Crevice Tool, (2) Vacuum Bags, Upholstery Tool, Deluxe Rim Caddy

Description

Vacuum Capacity 44 gal, Static Pressure 100 in, Number of Motor Stages 1, Voltage 120V, Height 14 in, Length 39 1/8 in, Width 28 1/2 in, Power Cord Length 50 ft, Series Commercial, Includes (2) Wands, Straight Suction Nozzle, Hose, Dusting Brush, Crevice Tool, (2) Vacuum Bags, Upholstery Tool, Deluxe Rim Caddy, Item Straight Suction Cart Vacuum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.