Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
9080GH107
Zoro #
G0525253
UPC #
785901201816
Country of Origin
Multiple
Dimensions
Height
1.40"
Length
7.00"
Width
1.40"
Length (Straight Wireway)
7.00 in
Details
Item
Mounting Channel
Channel Description
Standard
Description
Mounting Channel, Channel Description Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.