This item is Discontinued.

Eaton Bussmann Fuse Block, R UL Class, 2 Poles, Pressure Screw Plate R60030-2PR

Fuse Block, R UL Class, 2 Poles, Pressure Screw Plate (Discontinued)

  • Mfr # R60030-2PR
  • Zoro # G0525795
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R60030-2PR
Zoro #
G0525795
UPC #
051712147729
Country of Origin
Mexico

Dimensions

Width
2.91"
Length
6.25"
Height
1.75"
Wire Size
18 to 10 AWG
Length (Straight Wireway)
6.25 in

Details

Item
Fuse Block
Series
R600
Number of Poles
2
Connector Type
Pressure Screw Plate
Mounting Style
Bolt Down
Fuse Block Design
Open
Fuse Holder Code
P
Fuse UL Class
R
Fuse Block or Fuse Holder Type
Fuse Block
Fuse Type
Industrial
For Fuse Series
LPS-RK, FRS-R, DLS-R, KTS-R
Fuse Block or Holder AC Voltage Rating
600VAC
Fuse Block or Holder DC Voltage Rating
300VDC
Amp Range of Fuse Block or Holder
0 to 30A

Description

Fuse Block, Fuse UL Class R, Number of Poles 2, Series R600, Fuse Block Design Open, Mounting Style Bolt Down, Connector Type Pressure Screw Plate, Height 1.75 In., Width 2.91 In., Length 6.25 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.