Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Philips LED Floodlight, PAR30L, 3000K, Warm 410837

LED Floodlight, PAR30L, 3000K, Warm (Discontinued)

  • Mfr # 410837
  • Zoro # G0527642
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
410837
Zoro #
G0527642
UPC #
-
Country of Origin
China

Dimensions

Max. Overall Bulb Length
4"
Max Overall Bulb Length
4"
Overall Length
4 in
Bulb Dia.
3.6 in

Details

Bulb Color Temp.
3000K
Bulb Shape
PAR30L
Voltage
120
Watts
11
Lumens
410
Indoor/Outdoor Usage
Indoor Only
Average Bulb Life
45,000 hr.
Bulb Designation
11PAR30L/END/F25 3000 120V 6/1
Standards
Meets 2012 Lighting Legislation Energy Standards
Bulb Beam Angle
25 Degrees
Item
LED Floodlight
Energy Star Compliant
No
Wattage Equivalency
3800W HAL
Color Temperature
3000 K

Description

Endura LED Lamp, Non-Dimmable, Lamp Shape PAR30L, Base Type Medium Screw, 410 Lumens, Voltage 120, 11 Watts, Color Temp. 3000K, Average Life 45,000 hr., Color Warm, CRI 83, Overall Length 4 In., Lamp Designation 11PAR30L/END/F25 3000 120V 6/1, Bulb Dia. 3.6 In., Beam Angle 25 Degrees , Type Reflector, Energy Star Compliant No, Footnotes LED, Replaces 50W PAR30L, Green Certification or Other Recognition RoHS Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.