Cylindrical, Inductive Proximity Sensor, 30 mm Dia., Brass, M12, 3 Wires, Unshielded

  • Mfr # IIS227

  • Zoro # G0528160


product price:  $58.99
/ea

Key Features

Style
Cylindrical, Inductive
Overall Diameter
30 mm
Proximity Sensing Method
Inductive
Body Material
Brass
Proximity Sensor Power Requirement
10 to 30V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IIS227
Zoro #
G0528160
UPC #
-
Country of Origin
Germany

Dimensions

Overall Diameter
30 mm
Length
60 mm
Dimensions [mm]
M30 x 1.5 / L = 60
Overall Height
60 mm

Details

Item
Proximity Sensor
Style
Cylindrical, Inductive
Proximity Sensing Method
Inductive
Body Material
Brass
Proximity Sensor Power Requirement
10 to 30V DC
Electrical Connection
M12
Output Circuit Type
PNP
Output Circuit Number of Wires
3
Sensing Face Shielding
Unshielded
Sensing Distance - Maximum
22 mm
AC Voltage Rating
Not Rated
DC Voltage Rating
10-30V DC
Output Circuit Contact Form
NO
Standards
EN 61000-4-2 ESD, EN 55011, EN 60068-2-14 Na, EN 60068-2-27, EN 60068-2-52 Kb, EN 60068-2-6 FC, EN 61000-4-3 HF Radiated, EN 61000-4-4 Burst, EN 61000-4-6 HF Conducted, UL E174191, UL A001
Proximity Sensor Electrical Connection
4 Pin M12 Connector
Proximity Sensor Operating Frequency
100 Hz
Includes
(2) Lock Nuts
Operating Temp. Range
-40 Degrees to 185 Degrees F
Max. Current Load
100mA
IP Rating
IP65, IP66, IP67, IP68, IP69K
Description/Special Features
Overload And Short Protection
Continuous shock resistance
EN 60068-2-27 40 g 6 ms; 4000 shocks each in every direction of the 3 coordinate axes
Operating voltage [V]
10...30 DC
Application
Suitable for industrial, mobile, cooling and lubricating applications; Industrial applications / factory automation
Correction factor
steel: 1 / stainless steel: 0.7 / brass: 0.5 / aluminium: 0.4 / copper: 0.3
Protection
IP 65; IP 66; IP 67; IP 68; IP 69K
Switch point drift [% of Sr]
-10...10
Reverse polarity protection
yes
Sensing range [mm]
22
Short-circuit protection
yes
Increased sensing range
yes
Hysteresis [% of Sr]
3...15
Operating distance [mm]
0...17.82
Connection
Connector: 1 x M12; coding: A; Contacts: gold-plated
Max. voltage drop switching output DC [V]
2.5
Switching frequency DC [Hz]
100
Display
switching status 4 x LED, yellow
Housing
threaded type
Vibration resistance
EN 60068-2-6 Fc 20 g (10...3000 Hz) / 50 sweep cycles, 1 octave per minute, in 3 axes
UL approval
Ta -25...70°C Enclosure type Type 1 power supply Limited Voltage/Current UL Approval no. A001 File number UL E174191
EMC
EN 61000-4-2 ESD 4 kV CD / 8 kV AD EN 61000-4-3 HF radiated 10 V/m EN 61000-4-4 Burst 2 kV EN 61000-4-6 HF conducted 10 V EN 55011 class B
Special feature
Gold-plated contacts; Increased sensing range
Ambient temperature [°C]
-40...85
Salt spray test
EN 60068-2-52 Kb severity level 5 (4 test cycles)
Mounting
non-flush mountable
Overload protection
yes
Real sensing range Sr [mm]
22± 10 %
Materials
brass white bronze coated; sensing face: PBT orange; LED window: PEI; lock nuts: brass white bronze coated
Permanent current rating of switching output DC [mA]
100
Protection class
III
Thread designation
M30 x 1.5
Fast temperature change
EN 60068-2-14 Na TA = -40°C; TB = 85°C; t1 = 30 min; t2 = < 10 s; 50 cycles
Shock resistance
EN 60068-2-27 Ea 100 g 11 ms half-sine; 3 shocks each in every direction of the 3 coordinate axes
Embedded software included
yes
Items supplied
lock nuts: 2
Current consumption [mA]
< 10
Electrical design
PNP
MTTF [years]
1690
Ambient temperature [°C]
-40...85
Operating Temperature - Minimum
-40 Degrees F
Number of Pins
4
Output Circuit Voltage - Maximum
2.5 V DC
Body Finish
Bronze Coated
Output Circuit Current - Maximum
100 mA
Includes Indicator Lights
Indicator Lights Included
Operating Temperature - Maximum
185 Degrees F
Features
Safe Detection
Electrical Installation Type
Direct Connector
Switching Frequency
100 Hz

Description

Inductive Cylindrical Proximity Sensor, Inductive, 30 mm, Proximity Sensor Power Requirement 10 to 30V DC, Unshielded, Proximity Sensor Operating Frequency 100 Hz, Proximity Sensor Output Circuit Type 3 Wire PNP, Max. Detecting Distance 22 mm, Proximity Sensor Electrical Connection 4 Pin M12 Connector, Output Mode NO, IP Rating IP65, IP66, IP67, IP68, IP69K, Case Material Brass White Bronze Coated, Length 60 mm, Operating Temp. Range -40 Degrees to 185 Degrees F, Max. Current Load 100mA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.