This item is Discontinued.

Vestil Wash Bottle, Natural, Polypropylene BTL-WW-4-LBL

Wash Bottle, Natural, Polypropylene (Discontinued)

  • Mfr # BTL-WW-4-LBL
  • Zoro # G0528787
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BTL-WW-4-LBL
Zoro #
G0528787
UPC #
691215069465
Country of Origin
China

Details

Item
Wash Bottle
Capacity
4 Oz.
Color
Clear
Cap Material
Polypropylene
Mouth
Wide
Labware Closure Material
Polypropylene
Labware Closure Color
White
Opacity
Translucent
Cap Color
Natural
Labware Clarity
Translucent
Bottle Material
Plastic
Labware Capacity - English
4 oz
Labware Body Color
Clear

Description

Wash Bottle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.