Circuit Breaker, B Series, 30A, 3 Pole, 240V AC, 10kA
Mfr # B330
Zoro # G0528805
product price:Â $333.99
/ea
Free Shipping & Returns
Key Features
Series
B
Amps
30A
Number of Poles
3
AC Voltage Rating
240V AC
Circuit Breaker Type
Standard
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
B330
Zoro #
G0528805
UPC #
783643263710
Country of Origin
Mexico
Dimensions
Frame Size
125A/BL
Width
3 in
Depth
3 in
Height
2 in
Min. Wire Size
12 AWG (Al), 14 AWG (Cu)
Max. Wire Size
6 AWG
Length
3.57 in
Details
Item
Circuit Breaker
Series
B
Amps
30A
Number of Poles
3
AC Voltage Rating
240V AC
Circuit Breaker Type
Standard
Phase
3
Circuit Breaker Mounting Style
Bolt On
Max. AIR Rating
10kA
Trip Type
Thermal Magnetic
Terminal Connection
Lugs
DC Voltage Rating
Not Rated
For Use With
Siemens Panelboards
Standards
CSA Certified, HACR Rated, NOM Certified, UL Listed
Application
Electrical Distribution
Description
Bolt On Circuit Breaker, 30 A Amps, Number of Poles 3, Circuit Breaker Type Standard, AC Voltage Rating 240V AC, DC Voltage Rating Not Rated, For Use With Siemens Panelboards, Series B, Terminal Connection Lug, Max. AIR Rating 10 kA, Frame Size 125A/BL, Min. Wire Size 12 AWG (Al), 14 AWG (Cu), Max. Wire Size 6 AWG, Length 3.57 in, Width 3.0 in, Depth 3.0 in, Standards CSA Certified, HACR Rated, NOM Certified, UL Listed
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.