Reducing Bushing Brass Pipe Fitting, 1/2 in Male NPT X 1/4 in Female NPT
Mfr # 8-4 RB-B
Zoro # G0532917
product price: $21.25
/eaKey Features
Pipe Size - Pipe Fitting
1/2" x 1/4"
Specific Fitting Shape
Reducing Bushing
Pipe Fitting Material
Brass
Fitting Connection Type
MNPT x FNPT
Basic Pipe Fitting Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8-4 RB-B
Zoro #
G0532917
UPC #
-
Country of Origin
United States
Dimensions
Pipe Size - Pipe Fitting
1/2" x 1/4"
Hex Size
7/8"
Pipe Fitting Length
1-7/64"
Pipe Size (Fittings)
1/2" x 1/4"
Fitting Length
1 7/64 in
Thread Size
1/2 x 1/4"
Overall Length
1 1/16 in
Overall Pipe Length
1.11"
Pipe Size
1/2" x 1/4"
Fitting Side A Nominal Pipe Size
1/2 in
Fitting Side B Nominal Pipe Size
1/4 in
Description
Reducing Bushing, Brass, C36000, 1/2 in, Male, NPT, 1/4 in, Female, NPT, 3,900 psi Maximum Operating Pressure
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.