Drill/Countersink Bit, 60 Deg, No 0, HSS, TiN

  • Mfr # 906-000-036

  • Zoro # G0533276


product price:  $11.59
/ea

Key Features

Countersink Style
Plain
Cutting Direction
Right Hand
Material - Machining
High Speed Steel
Countersink Angle
60 Degrees
Size
#0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
906-000-036
Zoro #
G0533276
UPC #
-
Country of Origin
United States

Dimensions

Size
#0
Overall Length
1 1/4 in
Drill Size
#0
Body Dia.
1/8 in
Drill Point Dia.
1/32 in
Dimension Type
Wire
Point Dia.
1/32"
Trade Size
Standard
Size- Decimal
#17 (0.1730)
Size - Decimal
#0 - 0.3125

Details

Item
Center Drill
Countersink Style
Plain
Cutting Direction
Right Hand
Material - Machining
High Speed Steel
Countersink Angle
60 Degrees
Cutting Direction - Machining
Right Hand
Material
High Speed Steel
Finish
Tin
Finish - Machining
TiN
Number of Flutes
2
Flute Type
Spiral
Measurement System
Wire
Included Angle
60 Degrees

Description

Center Drill, Plain, High Speed Steel, 60 Degrees , #0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.