Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
The Perfect Bungee Standard Bungee Strap, S-Hook, 18 In.L, Red B18R

Standard Bungee Strap, S-Hook, 18 In.L, Red (Discontinued)

  • Mfr # B18R
  • Zoro # G0535035
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B18R
Zoro #
G0535035
UPC #
897523001702
Country of Origin
Unknown

Dimensions

Bungee Thickness
3/16 in
Length
18"
Bungee Length
18 in
Bungee Width
3/4 in
Width
3/4"
Diameter
3/16"

Details

For Use With
Automotive Purposes, Dollies, Cargo Racks, Hand Trucks, and Hydraulic Hoses
Item
Bungee Strap
End Type
S-Hook
Color
Red
Bungee Material
Polyurethane
Material
Polyurethane
Bungee End Material
Steel
Bungee End Type
S-Hook
Hardware Material
Steel
Item - Bungees
Bungee Strap
Body Material
Polyurethane

Description

Bungee Strap, Bungee Material Polyurethane, End Type S-Hook, Color Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.