Dayton
Relay, 8 Pins, Dpdt
Mfr # 5YP90
Zoro # G0536505
original price:
$17.55
10% off
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AC Contact Rating - Relay 10A @ 277V
- DC Contact Rating - Relay 10A @ 28V
- Number of Pins - Relay 8
- Contact Form - Relay DPDT
- Mounting - Relay Side Flange
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Relay, 8 Pins, Dpdt 5YR14
- DAYTON Relay, 11 Pins, 3pdt 5YP93
- DAYTON Relay, 8 Pins, Dpdt 5YR13
- DAYTON Relay, 8 Pins, Dpdt 5YP96
- DAYTON Relay, Power, 3PDT, 12VDC, Coil Volts 1EJD1
- DAYTON Relay, 11 Pins, 3pdt 5YP91
- DAYTON Relay, 11 Pins, 3pdt 5YR10
- DAYTON Relay, 5 Pins, SPDT 5YP95
- OMRON Relay, 14Pin, 4PDT, 5A, 24VAC MY4F-AC24
- DAYTON Relay, 11 Pins, 3pdt 5YP92
- OMRON Relay, 8Pin, DPDT, 10A, 240VAC MY2F-AC220/240
- Dayton Electrical Relays