1-1/2" FNPT 316 SS Union

  • Mfr # 600U111N112

  • Zoro # G0537451


product price:  $37.99
/ea

Key Features

Pipe Size - Pipe Fitting
1-1/2"
Specific Fitting Shape
Union
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
600U111N112
Zoro #
G0537451
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Pipe Fitting
1-1/2"
Pipe Size (Fittings)
1-1/2"
Pipe Size
1-1/2"
Hex Size
70.5 mm
Overall Length
57 mm
Fitting Side A Outside Diameter
1 1/2 in
Fitting Side A Nominal Pipe Size
1 1/2 in
Fitting Side B Nominal Pipe Size
1 1/2 in
Fitting Side B Outside Diameter
1 1/2 in

Details

Specific Fitting Shape
Union
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Union
Basic Pipe Fitting Material
Metal
Item
Union
Standards
ASME B1.20.1
Pipe Fitting Schedule/Class
Class 150
Max. Steam Pressure
150 psi
Fittings Sub-Category
Unions
Max. Pressure
300 psi
Specific Pipe Fitting Shape
Union
Application
Air, Natural Gas, Non-Potable Water, Oil, Potable Water, Steam
Includes Seal
No
Class
Class 150
Low Lead Compliance Level
Compliant
Fitting Side B Type
NPT
Fitting Side A Pipe Threading
11
Color
Silver
Includes Pre-Applied Thread Sealant
No
Fitting Side B Pipe Threading
11
Fitting Side A Gender
Female
For Pipe Schedule
40
Maximum Operating Pressure
300 psi
Material Grade
316
Fitting Side A Type
NPT
Fitting Side B Gender
Female

Description

The ZORO SELECT - 600U111N112 is a stainless steel pipe union designed for joining two 1-1/2 inch pipe ends with female NPT threaded connections. It allows connection and disconnection without rotating the pipes, facilitating maintenance or replacement. Constructed from 316 stainless steel, it provides corrosion resistance. Media compatibility is not specified; verify compatibility with project requirements; product material is 316 stainless steel. The union meets ANSI B1.20.1 standards and is rated for Class 150 pressure, supporting a maximum operating pressure of 300 psi and a maximum steam pressure of 150 psi. Key Features:

  • Material: 316 stainless steel providing resistance to corrosion.
  • Type: Union, three-piece fitting with body, nut, and mating seat or gasket.
  • Connection: Female NPT threaded ends on both sides.
  • Size: Fits 1-1/2 inch nominal pipe size with 1-1/2 inch outside diameter on both ends.
  • Pressure Rating: Class 150, 300 psi maximum operating pressure and 150 psi maximum steam pressure.
  • Compliance: Meets ANSI B1.20.1 standards; low lead compliant for potable water use.
  • Dimensions: Overall length 57 mm; hex wrench size 70.5 mm across flats.
  • Does not include pre-applied thread sealant or a sealing component.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.