Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Utility Knife Utility, 6 in L

  • Mfr # 10-079

  • Zoro # G0538422


product price: $6.29
/ea

Key Features

Overall Length
6 in
Blade Type
Utility
Blade Material
Steel
Handle Type
Contoured
Handle Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10-079
Zoro #
G0538422
UPC #
076174100792
Country of Origin
United States

Dimensions

Overall Length
6 in
Overall Thickness
0.86 in
Overall Width
3 in
Depth
3"
Height
1"
Width
8"
Blade Projection Length
2 7/16 in
Length- Overall/Blade Projection
6 in / 2 7/16 in

Details

Item
Utility Knife
Blade Type
Utility
Blade Material
Steel
Handle Type
Contoured
Handle Material
Metal
Application
Multipurpose
Tether Capable
Tether Ready
Blade Operation
Manual Retracting
Handle Color
Gray
Number of Blades Included
3
Stores
No Storage
Position
3
Features
Hang-Hole for Adding a Wrist Strap or Lanyard
Blade Change
Screw
Metal Detectable
Yes
Includes
(3) Replacement Blades
Number of Blades
3
Color
Gray
Tether Style
Tether Ready
Blade Edge Type
Straight
For Cutting Cardboard
Yes
Knife Type
Retractable Utility Knife
For Cutting Fabric
Yes
Blade Type Included
Utility
For Cutting Plastic
Yes
For Cutting Cork
Yes
Includes Pocket Clip
No
For Cutting Leather
Yes
Other Material Applications
Cardboard, Insulation, Plastic, Sheeting, Shingles, Shrink Wrap, Tyvek, Wire
Handle Style
Contoured
Blade Change Method
Tools Needed
Tether Ready
Yes
Replaceable Blade
Yes
Grip Type
Textured
Blade Tip
Standard
Number of Blades Stored
10
Blade
Steel Standard Tip
Retractable Blade
Yes
Manufacturer Model Number of Included Blade
11-921
Blade Positions
3
For Cutting Paper
Yes
For Cutting Rubber
Yes
Hand Orientation
Ambidextrous

Description

The Stanley 10-079 Utility Knife is a sturdy tool that offers superior control. The retractable blade allows you to work safely and with precision. This utility knife has a contoured handle for comfort, as well as a hang hole so you can add your own wrist strap or lanyard. It features a carbon steel blade, which gives it exceptional durability and toughness. The overall length of the utility knife is 6 in., while its overall width is 3 in. It has an application of general purpose, and its blade type is retractable. If you are looking for a heavy duty utility knife that will provide you with accuracy and precision, then this Stanley 10-079 Utility Knife is just what you need.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.