Knot Wire Cup Wire Brush, Threaded Arbor, 4"

  • Mfr # 94121

  • Zoro # G0538641


product price:  $37.19
/ea

Key Features

Abrasive Material
Carbon Steel
Arbor Hole Size
5/8"-11
Mounting Type
Arbor Hole
Bristle Type
Standard Twist Knot Wire
Trim Length
1-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
94121
Zoro #
G0538641
UPC #
012382123161
Country of Origin
United States

Dimensions

Arbor Hole Size
5/8"-11
Brush Dia.
4 in
Trim Length
1-1/4"
Abrasive Shank Size
No Shank
Wire Dia.
0.023 in
Bristle Trim Length
1 1/4 in
Overall Length
3 5/8 in
Bristle Length
1 1/4 in

Details

Abrasive Material
Carbon Steel
Mounting Type
Arbor Hole
Bristle Type
Standard Twist Knot Wire
Fill Material
Carbon Steel
For Use With
Angle Grinders
Max. RPM
10,200 RPM
Item - Cup Brushes
Cup Brush
Arbor Hole
5/8" - 11"
Item
Cup Brush
Compatible Tool Type
Right-Angle Grinder
Color
Silver
Operating Speed - Maximum
10,200 RPM
Primary Material Application
Carbon Steel

Description

Cup Brush, Product Type Cup Brush, Quick Change System Not Applicable, Bristle Type Standard Twist Knot Wire, Bristle Material Carbon Steel, Brush Dia. 4 in, Wire Dia. 0.023 in, Bristle Length 1 1/4 in, Grit Not Applicable, Overall Length 3 5/8 in, Compatible Tool Type Right-Angle Grinder, Color Silver, Primary Material Application Carbon Steel, Connector Type Threaded Hole, Connector Size 5/8 In.-11, Operating Speed - Maximum 10,200 RPM, Shank Length Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.