Lever Lockset, Mechanical, Privacy, Grade 2

  • Mfr # PB4602LN x 605

  • Zoro # G0539122


product price:  $100.99
/ea
Free Shipping & Returns

Key Features

Lockset Function
Privacy
Location Type
Commercial
Electrical/Mechanical
Mechanical
Grade
2
Finish
Bright Brass
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PB4602LN x 605
Zoro #
G0539122
UPC #
094713923091
Country of Origin
Korea, Republic of

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
For Door Thickness
1-3/8 to 1-3/4"
Door Thickness - Minimum
1 3/8 in
Strike Plate Width
1 1/4 in
Strike Plate Lip Length
1 1/4 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Height
4 7/8 in

Details

Item
Door Lockset
Lockset Function
Privacy
Location Type
Commercial
Electrical/Mechanical
Mechanical
Grade
2
Finish
Bright Brass
Series
4600LN
Backset
2 3/4 in
Strike Dim.
2-1/4 in x 4-7/8 in
Includes
Free Wheeling Lever
Key Type
Not Keyed
Strike Type
Curved Lip
Lockset Performance Strength
Medium Duty
Lockset Grade
2
Lockset Fire Rating
3 hr
Style
4600LN Pacific Beach
Mortise/Cylindrical
Cylindrical
Lockset Finish
Bright Brass
Ligature Resistant
No
ADA Compliant
Yes
For Use With
Metal Doors with Metal Frames
Standards
ANSI/BHMA A156.2, ANSI/BHMA A156.41, ANSI/SDI 250.13, ASTM E1886, ASTM E1996, ASTM E330, ICC A117.1, NFPA 80, TAS 201, TAS 202, TAS 203
Lockset Handle Type
Lever
Handle Material
Heavy Gauge Steel
Mortise / Cylindrical
Cylindrical
Keyway Type
None
Keying
Unkeyed
Fire Rated
3 hr.
Number of Keys
0
Number of Pins
6
Visual Indicator Message
No Message
Strike
2-1/4 x 4-7/8"
Material
Heavy Gauge Steel
Function
Privacy
ANSI Grade
2
Lockset Style
Pacific Beach
ANSI/BHMA Finish
Bright Brass, Clear Coated
Hand Orientation
Non-Handed
Locking/Unlocking Access - Outside
Not Lockable
Lockset Type
Mechanical
Locking/Unlocking Access - Inside
Push Button
Knob/Handle Material
Brass
Includes Core
Core Included
Ligature-Resistant
Not Ligature-Resistant
Latch Bolt/Dead Bolt
Latch Bolt
Trim Plate Shape
Round
Lockset Function ANSI Code
F76A
Application
Commercial
Performance Grade
2
Fire Rating
3 hr

Description

Cylindrical Lockset, Commercial, 4600LN Series, Curved Style, Bright Brass Finish, Function Privacy, Grade 2, Material Heavy Gauge Steel, For Door Thickness 1-3/8 to 1-3/4 In., Backset 2-3/4 In., Front Size Dimension Rose 3-3/8 In., 2-1/4 x 4-7/8 In. Strike, Standards ANSI/BHMA A156.2 Grade 2, ADA, UL and cUL, Fire Rated 3 hr.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.