Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Kensington Roller Laptop Bag, Up To 17" Laptop 62348

Roller Laptop Bag, Up To 17" Laptop (Discontinued)

  • Mfr # 62348
  • Zoro # G0540583
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62348
Zoro #
G0540583
UPC #
-
Country of Origin
Unknown

Dimensions

Length
18 1/2 in
Width
16 1/8 in
Depth
9 3/8 in
Length (Straight Wireway)
18 1/2 in

Details

Item
Roller Laptop Bag
Fits
Laptop up to 18 in
Color
Black
Material
Nylon
Includes
Shoulder Strap, Telescoping Handle

Description

Roller Laptop Bag, Fits Laptop up to 18 in, Color Black, Material Nylon, Length 18 1/2 in, Width 16 1/8 in, Depth 9 3/8 in, Includes Shoulder Strap, Telescoping Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.