Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Century Capacitor-Start Belt Drive Motor, 3/4 HP, 48 Frame, 115/208-230 Voltage, 3450 Nameplate RPM BF1072

Capacitor-Start Belt Drive Motor, 3/4 HP, 48 Frame, 115/208-230 Voltage, 3450 Nameplate RPM (Discontinued)

  • Mfr # BF1072
  • Zoro # G0540714
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BF1072
Zoro #
G0540714
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2 in
Length Less Shaft
9 9/16 in
Overall Length
11 1/16 in
Shaft Length
1 1/2 in
Body Dia.
5 5/8 in
Resilient Ring Dia.
2 1/4 in

Details

Item
Belt Drive Motor
Motor Design
Capacitor-Start
Motor Enclosure Design
Open Dripproof
HP
3/4
No. of Speeds
1
RPM Range
3001-3600
Nameplate RPM
3450
Voltage
115/208-230
Frame
48
Motor Mounting Type
Cradle Base
Motor Thermal Protection
Auto
Motor Service Factor
1.50
Voltage Compatibility
115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240
Phase
1
Motor Application
HVAC/R
Motor Sub Application
Belt Drive Fan/Blower
Motor Shaft Rotation
CW/CCW
Max. Ambient Temp.
40 Degrees C
Footnotes
55, 61, 66, 78
Motor Bearings
Ball
Full Load Amps
10.0/5.0-5.0
Standards
UL Recognized, CSA Certified
Ring to Ring Center
9 1/16 in
Duty
Continuous
Motor Mounting Position
All Angle
Hz
60
Nominal Efficiency
68.0%
Ins. Class
A

Description

Belt Drive Motor, 1 Phase, Motor Design Capacitor-Start, 3/4 HP, Nameplate RPM 3450, No. of Speeds 1, Voltage 115/208-230, 10.0/5.0-5.0 Full Load Amps, 48 Frame, 60 Hz, Motor Service Factor 1.50, Motor Thermal Protection Auto, Ins. Class A, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Dripproof, Motor Mounting Type Cradle Base, Motor Mounting Position All Angle, Shaft Dia. 1/2 in, Shaft Length 1 1/2 in, Motor Bearings Ball, Overall Length 11 1/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.