Ultimate Lithium, AA Lithium Battery, 1.5 V DC, PK8

  • Mfr # L91SBP-8

  • Zoro # G0542437


product price:  $23.89
/pk 8, $2.99/ea

Key Features

Battery Chemistry
Lithium
Voltage - Batteries
1.5V DC
Battery Size
AA
Standard Battery Series
Ultimate Lithium
Diameter
0.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L91SBP-8
Zoro #
G0542437
UPC #
039800062826
Country of Origin
Singapore

Dimensions

Battery Size
AA
Diameter
0.6 in
Height
4.5 in
Overall Height
2 in
Width
1.2 in
Depth
3.7 in

Details

Item
Battery
Standard Battery Pack Size
8
Battery Chemistry
Lithium
Voltage - Batteries
1.5V DC
Standard Battery Series
Ultimate Lithium
Min. Operating Temp.
-40 Degrees F
Max. Operating Temp.
140 Degrees F
Standards
ANSI 15-LF, IEC-FR6
Shelf Life
25 yr
Capacity - Batteries
3,400 mAh
Standard Battery Type
Standard Battery
Application
Camera
Recycled
No

Description

Battery, AA, High Performance, Capacity - Batteries 3,400 mAh, Standard Battery Series Ultimate Lithium, Battery Chemistry Lithium, Voltage - Batteries 1.5V DC, Standard Battery Pack Size 8, Max. Operating Temp. 140 Degrees F, Min. Operating Temp. -40 Degrees F, Shelf Life 25 yr, Standards ANSI 15-LF, IEC-FR6, Diameter 0.6 in, Height 1.9 in, Overall Height 2 in, Package Quantity 8

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.