This item is Discontinued.

Soleus Air Portable Air Conditioner, 13000Btuh, 115V PH4-13R-01

Portable Air Conditioner, 13000Btuh, 115V (Discontinued)

  • Mfr # PH4-13R-01
  • Zoro # G0542577
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PH4-13R-01
Zoro #
G0542577
UPC #
647568552482
Country of Origin
China

Dimensions

Width
19 in
Height
32 1/4 in
Depth
18 1/2 in
Max. Exhaust Hose Length
5 ft
Power Cord Length
6 ft
Max. Supply Hose Length
5 ft

Details

Item
Portable Air Conditioner
BtuH Cooling
13,000
Voltage
120
Phase
1
Watts
1390
Includes
(2) Exhaust Hoses, (2) Hose Adapters, (2) Window Kit Adapters, (2) Air Outlet Covers and (2) Remote Controls with Batteries
Amps
12.5
Condensate Tank Capacity
0.66 gal
Ambient Operating Range
60.8 to 107.6 Degrees F
NEMA Plug Configuration
5-15
Cooling Method
Air-Cooled
BtuH Heating
12,500
Exhaust CFM
225
Environmental Applications
Residential/Light Commercial, Heat Pump
Supply CFM
225
Sound Level dBA
Less Than 50
Hz
60
Control Type
Electronic
Fan-Only Speeds
3
Number of Cooling Speeds
3

Description

Portable Air Conditioner, 12.5 Amps, 1390 Watts, 120 Voltage, 1 Phase, 60 Hz, Power Cord Length 6 ft, Control Type Electronic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.