Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Rittal Interior Panel, Carbon Steel JBMP1614

Interior Panel, Carbon Steel (Discontinued)

  • Mfr # JBMP1614
  • Zoro # G0543243
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JBMP1614
Zoro #
G0543243
UPC #
639889833203
Country of Origin
United States

Dimensions

Length
15.20 in
Width
12.80 in
Height
0.08 in
Length (Straight Wireway)
15.20 in

Details

Item
Interior Panel
Material
Carbon Steel
Finish
Zinc Plated
For Use With
JB Hinge Cover Junction Boxes
Sub-Category
Panel and Panel Accessories
Application
For Internal Mounting

Description

Interior Panel, Material Carbon Steel, Finish Zinc Plated, For Use With JB Hinge Cover Junction Boxes, Sub-Category Panel and Panel Accessories, NEMA Enclosure Type -, Application For Internal Mounting, Height 0.08 in, Length 15.20 in, Width 12.80 in, Includes -, Gasket -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.