This item is Discontinued.

Kidde Carbon Monoxide Alarm, Electrochemical Sensor, 85dB @ 10 ft., Chirp Audible Alert, 120VAC, 9V 21007309

Carbon Monoxide Alarm, Electrochemical Sensor, 85dB @ 10 ft., Chirp Audible Alert, 120VAC, 9V (Discontinued)

  • Mfr # 21007309
  • Zoro # G0544923
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
21007309
Zoro #
G0544923
UPC #
047871073092
Country of Origin
China

Dimensions

Depth
1-1/2"

Details

Item
Carbon Monoxide Alarm
Detection Method
Electrochemical
Power Source
120VAC, 9V
Audible Alert
85dB @ 10 ft., Chirp
Operating Temp.
40 Degrees to 100 Degrees F
Features
Tamper Resistant, Plug-In, End-Of-Life Alarm
Standards
UL2034
Battery Backup
Yes
Digital Readout
yes
Test Button
Yes
Hush Button
No
Locking Pin
Yes
Interconnection Capability
No
Visual Alert
Red LED

Description

Carbon Monoxide Alarm, Features Tamper Resistant, Plug-In, End-Of-Life Alarm, Power Source 120V AC, 9V, Battery Backup Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.