Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

9" L x Metal Cutting Reciprocating Saw Blade (Discontinued)

  • Mfr # 48-01-9787
  • Zoro # G0545097
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-01-9787
Zoro #
G0545097
UPC #
-
Country of Origin
United States

Dimensions

Length
9"
Height
1"

Details

Application
Cuts All Woods, Nail Embedded Wood, Composition Material, Plastic, Ferrous and Non Ferrous Metals and Cast Iron
Shank
1/2"
Teeth per Inch
14

Description

Reciprocating Saw Blade, Primary Saw Application Metal, Teeth per Inch 14, Length 9 In., Material Cryogenic Bi-Metal, Height 1 In., Shank 1/2 In., Application Cuts All Woods, Nail Embedded Wood, Composition Material, Plastic, Ferrous and Non Ferrous Metals and Cast Iron, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.