This item is Discontinued.

Current High Bay, Metal Hailde, Pulse Start, 450 W OB540EOE

High Bay, Metal Hailde, Pulse Start, 450 W (Discontinued)

  • Mfr # OB540EOE
  • Zoro # G0545447
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
OB540EOE
Zoro #
G0545447
UPC #
-
Country of Origin
Unknown

Dimensions

Fixture Height
28 13/16 in
Fixture Width
25 5/8 in
Space to Mtg. Height Ratio
1.6
Overall Width
25 5/8 in
Channel Width
25 5/8 in
Overall Height
28 13/16 in

Details

Item
HID Fixture
Lamp Type
MH/PS
Lamp Watts
400
Fixture Wattage
450
Voltage
120 to 277V
Suggested Lamp Item No.
3JJ96
Fixture Mounting Type
3/4 in Rigid Pendant
Fixture Voltage
120 to 277
Description/Special Features
Pulse Start
Lamp Included
No
Reflector Type
Enclosed
Standards
UL 1598 Listed for Damp Locations
Bulb Included
No
Light Distribution
Adjustable with Multi-Position Legs
Fixture Reflector Material
Prismatic Acrylic Refractor, Clear Flat Acrylic Lens
Mounting
3/4 in Pendant
Ambient Temp. Range
-20 to 131 Degrees F
Bay Light Type
High Bay
Warranty
2ACC9
Finish
White Polyester-Powder

Description

HID Fixture, Lamp Type MH/PS, Lamp Watts 400, Fixture Wattage 450, Voltage 120 to 277, Space to Mtg. Height Ratio 1.6, Adjustable With Multi-Position Legs Light Distribution, Prismatic Acrylic Refractor, Clear Flat Acrylic Lens Refractor/Reflector Material, Enclosed Reflector Type, No, Ambient Temp. Range -20 to 131 Degrees F, Mounting Height 3/4 In. Pendant, Mounting 3/4 In. Pendant, White Polyester-Powder Finish, Die-Cast Aluminum Housing Suitable for Damp Locations Ballast Housing

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.