This item is Discontinued.

No Product Image Available

Cable Clamp, Nylon, 13/16 In, PK10 (Discontinued)

  • Mfr # 22CC50C0812
  • Zoro # G0545937
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22CC50C0812
Zoro #
G0545937
UPC #
-
Country of Origin
United States

Dimensions

Cable Clamping Dia.
13/16 in
Clamp Thickness
0.050 in
Clamp Band Width
1/2 in
Mounting Hole Dia.
0.167 in
Width
0.500"
Clamping Dia.
13/16"
Dimension A
0.815 in
Thickness
0.050"

Details

Item
Cable Clamp
Clamp Material
Nylon
Clamp Color
Natural
Clamp Finish
Natural
Color
natural
Material
Nylon
Temp. Range (F)
-40 to +185

Description

Cable Clamp, Cable Clamp, Nylon, Cable Clamping Dia. 13/16 in, Mounting Hole Dia. 0.167 in, Clamp Thickness 0.050 in, Clamp Band Width 1/2 in, Natural, Natural Clamp Finish, Temp. Range (F) -40 to +185, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.