This item is Discontinued.

Samsung Laser Printer, Color, 12inHx18-1/2inW SASSLC410W

Laser Printer, Color, 12inHx18-1/2inW (Discontinued)

  • Mfr # SASSLC410W
  • Zoro # G0545986
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SASSLC410W
Zoro #
G0545986
UPC #
887276856902
Country of Origin
China

Dimensions

Width
18 1/2 in
Height
12 in
Depth
16 5/16 in
Max. Paper Size
8 1/2 in x 14 in

Details

Item
Laser Printer
Printer Output
Color
Print Speed (Black)
19.0 ppm
Print Resolution (Black)
2400 x 600 dpi
Operating System Compatibility
Mac(R) OS X 10.4-10.8, Windows(R) 2000, XP, Server 2003, Server 2008, Vista(TM), 7, 8
Print Speed (Color)
4 ppm
Network Ready
Yes
Standards
Energy Star(R) Certified
LCD Display
No
Connector/Port/Interface
Ethernet, USB, WiFi
Network Types
Ethernet, USB, WiFi
Print Resolution (Color)
2400 x 600 dpi
Network Capable
Yes
Paper Tray Capacity
150
Monthly Duty Cycle
20,000

Description

Laser Printer, Color, Print Speed (Black) 19.0 ppm, Print Speed (Color) 4 ppm, Print Resolution (Black) 2400 x 600 dpi, Print Resolution (Color) 2400 x 600 dpi, Max. Paper Size 8 1/2 in x 14 in, LCD Display No, Operating System Compatibility Mac(R) OS X 10.4-10.8, Windows(R) 2000, XP, Server 2003, Server 2008, Vista(TM), 7, 8, Monthly Duty Cycle 20,000, Paper Tray Capacity 150, Connector/Port/Interface Ethernet, USB, WiFi, Network Ready Yes, Network Capable Yes, Network Types Ethernet, USB, WiFi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.