Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SASML4512ND
Zoro #
G0546029
UPC #
635753627541
Country of Origin
China
Dimensions
Width
22 1/2 in
Depth
23 29/32 in
Max. Paper Size
8 1/2 in x 14 in
Height
23 in
Details
Item
Laser Printer
Printer Output
Black/White
Print Speed (Black)
45.0 ppm
Print Resolution (Black)
1200 x 1200 dpi
Operating System Compatibility
Network Ready
Yes
LCD Display
Yes
Standards
Energy Star(R) Certified
Paper Tray Capacity
620
Network Types
Ethernet, USB
Network Capable
Yes
Monthly Duty Cycle
150,000
Connector/Port/Interface
Ethernet, USB
Description
Laser Printer, Black/White, Print Speed (Black) 45.0 ppm, Print Resolution (Black) 1200 x 1200 dpi, Max. Paper Size 8 1/2 in x 14 in, LCD Display Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.