Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
OKI62435506
Zoro #
G0546135
UPC #
051851163376
Country of Origin
China
Dimensions
Max. Paper Size
8 1/2 in x 48 in
Height
23 13/32 in
Depth
27 7/64 in
Width
21 29/32 in
Details
Item
Laser Printer
Printer Output
Black/White
Print Speed (Black)
42.0 ppm
Print Resolution (Black)
1200 x 1200 dpi
Operating System Compatibility
Mac(R) OS X 10.3 and Later, Windows(R) 2000, XP, Server 2003, Server 2008, Vista(TM), 7
Connector/Port/Interface
Ethernet, Parallel, Serial, USB
Network Ready
Yes
Network Capable
Yes
Paper Tray Capacity
700
Standards
Energy Star(R) Certified
LCD Display
Yes
Monthly Duty Cycle
250,000
Network Types
Ethernet, Parallel, Serial, USB
Print Resolution - Black
1200 x 1200 dpi
Description
Laser Printer, Black/White, Print Speed (Black) 42.0 ppm, Print Resolution (Black) 1200 x 1200 dpi, Max. Paper Size 8 1/2 in x 48 in, LCD Display Yes, Operating System Compatibility Mac(R) OS X 10.3 and Later, Windows(R) 2000, XP, Server 2003, Server 2008, Vista(TM), 7, Monthly Duty Cycle 250,000, Paper Tray Capacity 700, Connector/Port/Interface Ethernet, Parallel, Serial, USB, Network Ready Yes, Network Capable Yes, Network Types Ethernet, Parallel, Serial, USB, Height 23 13/32 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.