Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
OKI62435504
Zoro #
G0546141
UPC #
051851163345
Country of Origin
China
Dimensions
Depth
22 13/32 in
Width
21 13/16 in
Height
23 13/64 in
Max. Paper Size
8 1/2 in x 48 in
Details
Item
Laser Printer
Printer Output
Black/White
Print Speed (Black)
42.0 ppm
Print Resolution (Black)
1200 x 1200 dpi
Operating System Compatibility
Mac(R) OS X 10.3 and Later, Windows(R) 2000, XP, Server 2003, Server 2008, Vista(TM), 7
Standards
Energy Star(R) Certified
Paper Tray Capacity
700
Network Types
Ethernet, Parallel, Serial, USB
Connector/Port/Interface
Ethernet, Parallel, Serial, USB
Monthly Duty Cycle
250,000
LCD Display
Yes
Network Ready
Yes
Network Capable
Yes
Description
Laser Printer, Black/White, Print Speed (Black) 42.0 ppm, Print Resolution (Black) 1200 x 1200 dpi, Max. Paper Size 8 1/2 in x 48 in, LCD Display Yes, Operating System Compatibility Mac(R) OS X 10.3 and Later, Windows(R) 2000, XP, Server 2003, Server 2008, Vista(TM), 7, Monthly Duty Cycle 250,000, Paper Tray Capacity 700, Connector/Port/Interface Ethernet, Parallel, Serial, USB, Network Ready Yes, Network Capable Yes, Network Types Ethernet, Parallel, Serial, USB, Height 23 13/64 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.