This item is Discontinued.

Oki Laser Printer, Color, 19-1/2inHx22-1/2inW OKI62433503

Laser Printer, Color, 19-1/2inHx22-1/2inW (Discontinued)

  • Mfr # OKI62433503
  • Zoro # G0546169
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
OKI62433503
Zoro #
G0546169
UPC #
051851182858
Country of Origin
Thailand

Dimensions

Width
22 1/2 in
Depth
29 1/2 in
Height
19 1/2 in

Details

Item
Laser Printer
Printer Output
Color
Print Speed (Black)
36.0 ppm
Print Resolution (Black)
1200 x 600 dpi
Operating System Compatibility
Mac(R) OS X 10.3 and Later
Standards
Energy Star(R) Certified
Print Speed (Color)
34 ppm
Network Ready
Yes
Network Types
Ethernet, Parallel, USB
Paper Tray Capacity
630
Network Capable
Yes
Print Resolution (Color)
1200 x 600 dpi
Monthly Duty Cycle
100,000
LCD Display
Yes
Connector/Port/Interface
Ethernet, Parallel, USB
Print Resolution - Black
1200 x 600 dpi
Print Resolution - Color
1200 x 600 dpi

Description

Laser Printer, Color, Print Speed (Black) 36.0 ppm, Print Speed (Color) 34 ppm, Print Resolution (Black) 1200 x 600 dpi, Print Resolution (Color) 1200 x 600 dpi, LCD Display Yes, Operating System Compatibility Mac(R) OS X 10.3 and Later, Monthly Duty Cycle 100,000, Paper Tray Capacity 630, Connector/Port/Interface Ethernet, Parallel, USB, Network Ready Yes, Network Capable Yes, Network Types Ethernet, Parallel, USB, Height 19 1/2 in, Width 22 1/2 in, Depth 29 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.