This item is Discontinued.

Oki Laser Printer, Color, 29-1/2inD OKI62433501

Laser Printer, Color, 29-1/2inD (Discontinued)

  • Mfr # OKI62433501
  • Zoro # G0546178
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
OKI62433501
Zoro #
G0546178
UPC #
051851182810
Country of Origin
Thailand

Dimensions

Width
22 1/2 in
Height
19 1/2 in
Depth
29 1/2 in

Details

Item
Laser Printer
Printer Output
Color
Print Speed (Black)
36.0 ppm
Print Resolution (Black)
1200 x 600 dpi
Operating System Compatibility
Mac(R) OS X 10.3 and Later
LCD Display
Yes
Network Ready
Yes
Print Resolution (Color)
1200 x 600 dpi
Monthly Duty Cycle
100,000
Paper Tray Capacity
630
Connector/Port/Interface
Ethernet, Parallel, USB
Network Capable
Yes
Print Speed (Color)
34 ppm
Network Types
Ethernet, Parallel, USB

Description

Laser Printer, Color, Print Speed (Black) 36.0 ppm, Print Speed (Color) 34 ppm, Print Resolution (Black) 1200 x 600 dpi, Print Resolution (Color) 1200 x 600 dpi, LCD Display Yes, Operating System Compatibility Mac(R) OS X 10.3 and Later, Monthly Duty Cycle 100,000, Paper Tray Capacity 630, Connector/Port/Interface Ethernet, Parallel, USB, Network Ready Yes, Network Capable Yes, Network Types Ethernet, Parallel, USB, Height 19 1/2 in, Width 22 1/2 in, Depth 29 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.