This item is Discontinued.

Oki Laser Printr, Blk/Wht, 13-3/4inHx18-3/4inW OKI62427301

Laser Printr, Blk/Wht, 13-3/4inHx18-3/4inW (Discontinued)

  • Mfr # OKI62427301
  • Zoro # G0546211
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
OKI62427301
Zoro #
G0546211
UPC #
051851159812
Country of Origin
China

Dimensions

Height
13 3/4 in
Width
18 3/4 in
Depth
20 in
Max. Paper Size
8 1/2 in x 14 in

Details

Item
Laser Printer
Printer Output
Black/White
Print Speed (Black)
27.0 ppm
Print Resolution (Black)
600 x 2400 dpi
Operating System Compatibility
Mac(R) OS 9.1, OS X 10.1 and Later, Windows(R) NT 4.0, 98, 98SE, 2000, Me, XP, Vista(TM)
Network Ready
No
Network Types
USB
LCD Display
Yes
Monthly Duty Cycle
40,000
Connector/Port/Interface
USB
Paper Tray Capacity
250
Network Capable
Yes

Description

Laser Printer, Black/White, Print Speed (Black) 27.0 ppm, Print Resolution (Black) 600 x 2400 dpi, Max. Paper Size 8 1/2 in x 14 in, LCD Display Yes, Operating System Compatibility Mac(R) OS 9.1, OS X 10.1 and Later, Windows(R) NT 4.0, 98, 98SE, 2000, Me, XP, Vista(TM), Monthly Duty Cycle 40,000, Paper Tray Capacity 250, Connector/Port/Interface USB, Network Ready No, Network Capable Yes, Network Types USB, Height 13 3/4 in, Width 18 3/4 in, Depth 20 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.