This item is Discontinued.

Oki Laser Printer, Blk/Wht, 7-29/32inHx14inW OKI62427204

Laser Printer, Blk/Wht, 7-29/32inHx14inW (Discontinued)

  • Mfr # OKI62427204
  • Zoro # G0546220
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
OKI62427204
Zoro #
G0546220
UPC #
051851159775
Country of Origin
China

Dimensions

Depth
15 39/64 in
Width
14 in
Height
7 29/32 in
Max. Paper Size
8 1/2 in x 14 in

Details

Item
Laser Printer
Printer Output
Black/White
Print Speed (Black)
27.0 ppm
Print Resolution (Black)
600 x 2400 dpi
Operating System Compatibility
Mac(R) OS 9.1, OS X 10.1 and Later, Windows(R) NT 4.0, 98, 98SE, 2000, Me, XP, Vista(TM)
LCD Display
Yes
Connector/Port/Interface
Ethernet, USB
Paper Tray Capacity
250
Network Ready
Yes
Network Types
Ethernet, USB
Network Capable
Yes
Monthly Duty Cycle
40,000

Description

Laser Printer, Black/White, Print Speed (Black) 27.0 ppm, Print Resolution (Black) 600 x 2400 dpi, Max. Paper Size 8 1/2 in x 14 in, LCD Display Yes, Operating System Compatibility Mac(R) OS 9.1, OS X 10.1 and Later, Windows(R) NT 4.0, 98, 98SE, 2000, Me, XP, Vista(TM), Monthly Duty Cycle 40,000, Paper Tray Capacity 250, Connector/Port/Interface Ethernet, USB, Network Ready Yes, Network Capable Yes, Network Types Ethernet, USB, Height 7 29/32 in, Width 14 in, Depth 15 39/64 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.