This item is Discontinued.

Oki Dot Matrx Prntr, Blk/Wht, 6inHx15-45/64inW OKI91909701

Dot Matrx Prntr, Blk/Wht, 6inHx15-45/64inW (Discontinued)

  • Mfr # OKI91909701
  • Zoro # G0546589
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
OKI91909701
Zoro #
G0546589
UPC #
051851440347
Country of Origin
Thailand

Dimensions

Width
15 45/64 in
Depth
13 39/64 in
Height
6 in

Details

Item
Dot Matrix Printer
Printer Output
Black/White
Print Speed (Black)
12.0 ppm
Print Resolution (Black)
216 x 240 dpi
Operating System Compatibility
Windows(R) 3.x, 95, NT 4.0, 98, 2000, XP
Monthly Duty Cycle
24,000
Network Types
Parallel, USB
LCD Display
No
Print Speed (Color)
12 ppm
Connector/Port/Interface
Parallel, USB
Network Ready
No
Network Capable
Yes

Description

Dot Matrix Printer, Black/White, Print Speed (Black) 12.0 ppm, Print Speed (Color) 12 ppm, Print Resolution (Black) 216 x 240 dpi, LCD Display No, Operating System Compatibility Windows(R) 3.x, 95, NT 4.0, 98, 2000, XP, Monthly Duty Cycle 24,000, Connector/Port/Interface Parallel, USB, Network Ready No, Network Capable Yes, Network Types Parallel, USB, Height 6 in, Width 15 45/64 in, Depth 13 39/64 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.