This item is Discontinued.

Oki Dot Matrix Prntr, Blk/Wht, 24-1/2inHx22inW OKI61800901

Dot Matrix Prntr, Blk/Wht, 24-1/2inHx22inW (Discontinued)

  • Mfr # OKI61800901
  • Zoro # G0546631
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
OKI61800901
Zoro #
G0546631
UPC #
051851140032
Country of Origin
Japan

Dimensions

Height
24 1/2 in
Depth
36 in
Width
22 in

Details

Item
Dot Matrix Printer
Printer Output
Black/White
Print Speed (Black)
22.0 ppm
Print Resolution (Black)
216 x 240 dpi
Operating System Compatibility
Windows(R) 3.x, 95, NT 4.0, 98, 2000, XP
LCD Display
Yes
Print Speed (Color)
22 ppm
Connector/Port/Interface
Parallel, Serial
Network Types
Parallel, Serial
Network Capable
Yes
Monthly Duty Cycle
35,000
Network Ready
No

Description

Dot Matrix Printer, Black/White, Print Speed (Black) 22.0 ppm, Print Speed (Color) 22 ppm, Print Resolution (Black) 216 x 240 dpi, LCD Display Yes, Operating System Compatibility Windows(R) 3.x, 95, NT 4.0, 98, 2000, XP, Monthly Duty Cycle 35,000, Connector/Port/Interface Parallel, Serial, Network Ready No, Network Capable Yes, Network Types Parallel, Serial, Height 24 1/2 in, Width 22 in, Depth 36 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.