This item is Discontinued.

Oki All-In1 Prntr, 37 ppm, 26-3/8inHx20-3/8inW OKI62439401

All-In1 Prntr, 37 ppm, 26-3/8inHx20-3/8inW (Discontinued)

  • Mfr # OKI62439401
  • Zoro # G0546841
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
OKI62439401
Zoro #
G0546841
UPC #
051851094427
Country of Origin
Thailand

Dimensions

Depth
23 5/8 in
Max. Paper Size
8 1/2 in x 14 in
Height
26 3/8 in
Width
20 3/8 in

Details

Item
All-In-One Printer
Functions
Printer, Copier, Scanner, Fax
Print Speed (Black)
37.0 ppm
Print Resolution (Black)
1200 x 600 dpi
Operating System Compatibility
Mac(R) OS X 10.5 and Later, Windows(R) XP, Server 2003, Server 2008, Vista(TM), 7, 8
Network Capable
Yes
Fax Transmission Speed
33.6 kbps
LCD Display
Yes
Network Types
Ethernet
Includes
AC Power Cord, Manual, Disk and Starter Toner
Print Resolution (Color)
1200 x 600 dpi
Sorting Function
No
Print Speed (Color)
35 ppm
Network Ready
Yes
Connector/Port/Interface
Ethernet, USB
Max. Copies
99
Monthly Duty Cycle
120,000
Print Resolution - Color
1200 x 600 dpi
Print Resolution - Black
1200 x 600 dpi

Description

All-In-One Printer, Functions Printer, Copier, Scanner, Fax, Print Speed (Black) 37 ppm, Print Speed (Color) 35 ppm, Print Resolution (Black) 1200 x 600 dpi, Print Resolution (Color) 1200 x 600 dpi, Max. Paper Size 8-1/2 In. x 14 In., Max. Copies 99, Sorting Function No, LCD Display Yes, Operating System Compatibility Mac(r) OS X 10.5 and Later, Windows(r) XP, Server 2003, Server 2008, Vista(TM), 7, 8, Fax Transmission Speed 33.6 kbps, Connector/Port/Interface Ethernet, USB, Network Ready Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.