Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
OKI62438801
Zoro #
G0546850
UPC #
051851093925
Country of Origin
Thailand
Dimensions
Depth
16 7/8 in
Height
17 11/16 in
Width
16 5/8 in
Max. Paper Size
8 1/2 in x 14 in
Details
Item
All-In-One Printer
Functions
Printer, Copier, Scanner, Fax
Print Speed (Black)
42.0 ppm
Print Resolution (Black)
1200 x 1200 dpi
Operating System Compatibility
Linux(R), Mac(R) OS X 10.4-10.7.2, Windows(R) XP, Server 2003, Server 2008, Vista(TM), 7
LCD Display
Yes
Network Ready
Yes
Max. Copies
99
Monthly Duty Cycle
80,000
Network Types
Ethernet
Network Capable
Yes
Includes
Toner Cartridge
Fax Transmission Speed
33.6 kbps
Sorting Function
No
Connector/Port/Interface
Ethernet, USB
Description
All-In-One Printer, Functions Printer, Copier, Scanner, Fax, Print Speed (Black) 42 ppm, Print Resolution (Black) 1200 x 1200 dpi, Max. Paper Size 8-1/2 In. x 14 In., Max. Copies 99, Sorting Function No, LCD Display Yes, Operating System Compatibility Linux(r), Mac(r) OS X 10.4-10.7.2, Windows(r) XP, Server 2003, Server 2008, Vista(TM), 7, Fax Transmission Speed 33.6 kbps, Connector/Port/Interface Ethernet, USB, Network Ready Yes, Network Capable Yes, Network Types Ethernet
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.