This item is Discontinued.

Canon All-In1 Prntr, 35 ppm, 18-3/4inHx17-5/8inW CNM4839B006

All-In1 Prntr, 35 ppm, 18-3/4inHx17-5/8inW (Discontinued)

  • Mfr # CNM4839B006
  • Zoro # G0547200
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNM4839B006
Zoro #
G0547200
UPC #
013803132298
Country of Origin
China

Dimensions

Width
17 5/8 in
Depth
18 3/8 in
Height
18 3/4 in
Max. Paper Size
8 1/2 in x 14 in

Details

Item
All-In-One Printer
Functions
Printer, Copier, Scanner, Fax
Print Speed (Black)
35.0 ppm
Print Resolution (Black)
600 x 600 dpi
Operating System Compatibility
Mac(R) OS X 10.4.9, Windows(R) 2000, XP, Server 2003, Server 2008, Vista(TM), 7
Network Capable
Yes
Connector/Port/Interface
Ethernet, USB
Sorting Function
Yes
Fax Transmission Speed
33.6 kbps
Network Ready
Yes
Includes
Starter Cartridge
LCD Display
Yes
Monthly Duty Cycle
20,000
Network Types
Ethernet

Description

All-In-One Printer, Functions Printer, Copier, Scanner, Fax, Print Speed (Black) 35 ppm, Print Resolution (Black) 600 x 600 dpi, Max. Paper Size 8-1/2 In. x 14 In., Sorting Function Yes, LCD Display Yes, Operating System Compatibility Mac(r) OS X 10.4.9, Windows(r) 2000, XP, Server 2003, Server 2008, Vista(TM), 7, Fax Transmission Speed 33.6 kbps, Connector/Port/Interface Ethernet, USB, Network Ready Yes, Network Capable Yes, Network Types Ethernet, Monthly Duty Cycle 20000, Height 18-3/4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.