Zoro Homepage
This item is Discontinued.
Brother All-In1 Prntr, 42 ppm, 18-5/8inHx19-3/8inW BRTMFC8950DW

All-In1 Prntr, 42 ppm, 18-5/8inHx19-3/8inW (Discontinued)

  • Mfr # BRTMFC8950DW
  • Zoro # G0547465
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BRTMFC8950DW
Zoro #
G0547465
UPC #
012502630906
Country of Origin
Viet Nam

Dimensions

Width
19 3/8 in
Max. Paper Size
8 1/2 in x 14 in
Depth
16 3/8 in
Height
18 5/8 in

Description

All-In-One Printer, Black/White, Functions Printer, Copier, Scanner, Fax, Print Speed (Black) 42.0 ppm, Print Resolution (Black) 1200 x 1200 dpi, Max. Paper Size 8-1/2 In. x 14 In., Max. Copies 99, Sorting Function Yes, LCD Display Yes, Operating System Compatibility Windows(r) XP, Vista(TM), 7, Min. Reduction Percentage 25 Percent, Max. Enlargement Percentage 400 Percent, Fax Transmission Speed 33.6 kbps, Max. Fax Pages 500, Paper Tray Capacity 550, Connector/Port/Interface Ethernet, USB, WiFi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.