Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Rittal Fan Forced Enclosure Heater, 4 in. L, 800W 3105230

Fan Forced Enclosure Heater, 4 in. L, 800W (Discontinued)

  • Mfr # 3105230
  • Zoro # G0548265
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3105230
Zoro #
G0548265
UPC #
639889858145
Country of Origin
Germany

Dimensions

Overall Length
101 mm
Width
6 in
Height
7 in
Length
4 in
Overall Width
142 mm
Overall Height
170 mm

Details

Watts
800
Phase
Single
Item
Enclosure Heater
Thermostat
None
Includes
35mm DIN Rail Clip, Instructions, Mounting Hardware
Standards
CE, cUL, UL
Wattage
800 W
Operating Voltage
110V AC; 230V AC
Includes Thermostat
Thermostat Not Included
Heater Type
Fan Forced

Description

Enclosure Heater, Fan Forced, 800 Watts, Volts/Phase 110/1, Height (In.) 7, Width (In.) 6, Overall Length (In.) 4, Provides Freeze and Condensation Protection in Cabinets, Control Panels and Other Enclosures, UL, cUL, CE, Includes 35mm DIN Rail Clip, Mounting Hardware, Instructions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.