Spiral Point Tap Plug, 2 Flutes

  • Mfr # 5TWD1

  • Zoro # G0548791


product price:  $7.39
/ea

Key Features

Shank Dia.
0.255"
Tap Material
High Speed Steel
Tap Dimension Type
Inch
Tap Chamfer
Plug
Tap Size
1/4"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5TWD1
Zoro #
G0548791
UPC #
190735875971
Country of Origin
China

Dimensions

Shank Dia.
0.255"
Tap Dimension Type
Inch
Tap Size
1/4"
Overall Length
2 1/2"
Tap Thread Size
1/4"-20
Thread Length
1"
Size
1/4
Square Size
0.1910 in
Thread Size
1/4"-20
Drill Bit Size
8#
Pitch Diameter Limit
H3

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Standards
ASME
Tap Thread Type
UNC
Thread Direction
Right Hand
Tap Finish
Bright (Uncoated)
Tap Grouping
Tap
Series
311-90685
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Straight
Material Grade - Machining
M2
Coolant Fed
Non-Coolant Through
Class of Fit
3B
Primary Material Application
All Materials
Thread Limit
H3
Thread Standard
UNC
Measurement System
Fractional Inch
Threads per Inch
20
Number of Pieces
1

Description

Spiral Point Tap, Thread Size 1/4 In.-20, UNC, Overall Length 2 1/2 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 in, Thread Limit H3, Class of Fit 2B, Number of Flutes 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.