Milling Insert, Round

  • Mfr # 5123864

  • Zoro # G4873351


product price:  $24.55
/ea
Sold in multiples of 5 for $122.75

Key Features

Grade
WU35PM
Non Ferrous (N) Compatibility
No
Insert Size
1204M0
Workpiece Compatibility
Stainless (M), Super Alloy (S)
Coating
Tin
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5123864
Zoro #
G4873351
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
1204M0
Nose Radius
0.236"
Mounting Hole Dia.
5.00mm
Insert Thickness
0.1870"
Through Hole Inside Dia.
5.00mm
Thickness
0.1870 in
Cutting Edge Length
12.00mm

Details

Grade
WU35PM
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Stainless (M), Super Alloy (S)
Coating
Tin
Mounting Style
Screw Clamp
Insert Application
Finishing
No. of Edges
12
Rake
Positive
ANSI Number
RNGJ1204M0EML
Insert Shape
Round
Hardened (H) Compatibility
No
Steel (P) Compatibility
No
For Use With
M200 Series Copy Mills
Super Alloy (S) Compatibility
Yes
Stainless (M) Compatibility
Yes
Insert Material
Carbide
Cast Iron (K) Compatibility
No
Cutting Direction
Neutral
Chip-Breaker
Yes
Inscribed Circle
0.4724 in
ISO Number
RNGJ1204M0EML
Insert Style
RNGJ
Item
Round Milling Insert
Lead Angle
75 Degrees
Series
M200
Chip-Breaker Code
ML
Measurement System
Metric
For Toolholder
M200D150Z04S050RN12, M200D200Z04S075RN12, M200D200Z05S075RN12, M200D250Z07S075RN12, M200D300Z08S100RN12, M200D400Z09S150RN12
Manufacturer Grade
WU35PM
Coating Process
PVD
Finish - Machining
TiN
Hole Type
70 Degrees to 90 Degrees Double Countersink Hole
Clearance Angle
0 Degrees
Number of Cutting Edges
2
Primary Material Application ISO Code
M, P, S
Shape
Round
ANSI Code
RNGJ1204M0EML
Cutting Application
Milling
Material - Machining
Carbide
Insert Holding Type
Screw Clamp
Chip-Breaker Style
Double Sided
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Cutting Edge
Honed

Description

Round Milling Insert, Inscribed Circle 0.4724 in, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.