This item is Discontinued.

Officemate Supply Organizer, Blk, Plastic 22822

Supply Organizer, Blk, Plastic (Discontinued)

  • Mfr # 22822
  • Zoro # G0550243
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
22822
Zoro #
G0550243
UPC #
042491228228
Country of Origin
China

Dimensions

Height
5 3/4 in
Width
6 1/2 in

Details

Item
Desk Supply Organizer
Number of Compartments
11
Color
Black
Material
Plastic
Includes
(6) Swing-Out compartments, (2) Shallow Compartments, (3) Deep Compartments

Description

Desk Supply Organizer, Number of Compartments 11, Black, Plastic, Height 5 3/4 in, Width 6 1/2 in, Includes (6) Swing-Out compartments, (2) Shallow Compartments, (3) Deep Compartments

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.