This item is Discontinued.

Spacepak Hydronic Fan coil unit WCS4860GH0

Hydronic Fan coil unit (Discontinued)

  • Mfr # WCS4860GH0
  • Zoro # G0550435
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WCS4860GH0
Zoro #
G0550435
UPC #
-
Country of Origin
United States

Dimensions

Depth (In.)
30
Width (In.)
43-1/8
Return Air Opening Height (In.)
11-5/16
Liquid Line Size (In.)
7/8
Return Air Opening Diameter (In.)
24
Suction Line Size (In.)
7/8
Manufacturers Warranty Length
1 yr on Complete System Components
Supply Opening Height (In.)
5-1/4
Height (In.)
14
Return Air Opening Width (In.)
34-1/8
Supply Opening Width (In.)
8

Details

Voltage
208-230
Type
Hydronic
Includes
6-Row Copper/Aluminum Evaporator Coil, Sweat-Type Connections, Anti-frost Control, 24V Transformer, Fan Relay, Insulated Cabinet, Float Switch, Condensate Trap, Anti-Vibration Foam Strips, Stainless Steel Primary Drain Pan, Heat Pump Compatible, Field Convertible to Vertical Discharge.
Item
Hydronic Horizontal Fan Coil Unit
Hz
60
Motor HP
1
Rated CFM @ 1.5 (in WC)
1150
Full Load Amps
3.6
Use with Heater Models
AC-WPAK-120
Condensate Drain Connections
3/4 (NPT)
Nominal Capacity (Tons)
4 to 5
Phase
1

Description

Hydronic Horizontal Fan Coil Unit, Phase 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.