Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
20026
Zoro #
G0551241
UPC #
039091000040
Country of Origin
Unknown
Dimensions
Width
16 in
Length
16 in
Details
Item
Disposable Cafeteria Tray
Material
Foam
Color
Black
Disposable Foodware Shape
Rectangular
Disposable Foodware Color
Black
Number of Compartments
1
Disposable Foodware Pattern
Patternless
For Use With
5TNR2
Disposable Foodware Coating/Lining
Uncoated/Unlined
Description
Disposable Cafeteria Tray, Package Quantity 24
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.