Push-Fit Tee Fitting, Push-to-Connect x Push-to-Connect x MNPT, 5mm Tube OD, 1/8 in Pipe Size, 5 PK

  • Mfr # 50210N-5-1/8-PK5

  • Zoro # G0552282


product price:  $42.29
/pk 5, $8.46/ea

Key Features

Material
Metal
Max. Pressure
250 psi
Connection Type
Push-to-Connect x Push-to-Connect x MNPT
Application
Air, Steam
Tube Size
5mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
50210N-5-1/8-PK5
Zoro #
G0552282
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
5mm
Pipe Size
1/8 in
Hex Head Size
13 mm
Overall Length
1 9/16 in
Fitting Side A Tube Outer Diameter
5 mm
Fitting Side B Tube Outer Diameter
5 mm
Fitting Side C Pipe Size
1/8 in
Fitting Side 2 Tube Outer Diameter
5 mm
Fitting Side 3 Pipe Size
1/8 in
Fitting Side 1 Tube Outer Diameter
5 mm

Details

Item
Push-Fit Tee Fitting
Material
Metal
Max. Pressure
250 psi
Connection Type
Push-to-Connect x Push-to-Connect x MNPT
Application
Air, Steam
Standards
ISO 14743:2004, PED 2014/68/UE, 1907/2006 (REACH), 2011/65/CE (RoHS)
Temp. Range
0 Degrees to 160 Degrees F
Specific Pipe Fitting Shape
Branch Tee
Fitting Shape
Tee
Gasket Material
Rubber
Basic Pipe Fitting Material
Metal
Fittings Sub-Category
Tees
Pipe Fitting Connection Type
MNPT x Tube
Special Features
Universal Thread System Compatible with Inch and Metric Threads
Body Material
Nickel Plated Brass
Basic Pipe Fitting Shape
Tee
Color
Silver
Maximum Operating Pressure
250 psi
Finish/Coating
Nickel Plated
Maximum Operating Temperature
160 Degrees F
Release Type
Collet
Fitting Side A Connection Type
Push-to-Connect
Fitting Material
Nickel
Fitting Side C Connection Type
MNPT
Minimum Operating Temperature
0 Degrees F
Fitting Side B Connection Type
Push-to-Connect
Compatible Tube Material
FEP, Nylon, Polyethylene, Polyurethane, PTFE
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
System of Measurement
Imperial/Metric
Operating Temperature - Maximum
160 Degrees F
Material Grade
C36000
Fitting Side 3 Connection Type
Universal Thread
Fitting Side 2 Connection Type
Push-to-Connect
Fitting Side 1 Connection Type
Push-to-Connect
Connector Type
Adapter
Operating Temperature - Minimum
0 Degrees F
Operating Pressure - Maximum
290 psi
For Media Type
Compressed Air, Gases
Finish
Nickel-Plated

Description

Push-Fit Tee Fitting, Application Air, Steam, Color Silver, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type MNPT, Material Grade C36000, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Fitting Side C Pipe Size 1/8 in, Fitting Side A Tube Outer Diameter 5 mm, Fitting Side B Tube Outer Diameter 5 mm, Fitting Material Nickel, Maximum Operating Pressure 250 psi

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.