Thermostat, 1 H, 1 C, Battery, 24VAC

  • Mfr # 01F78 144S1

  • Zoro # G0553086


product price:  $29.39
/ea

Key Features

Voltage
24VAC
Stages Heat
1
Mounting Type
Horizontal
Color
White
Control Range
45 Degrees to 99 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
01F78 144S1
Zoro #
G0553086
UPC #
786710100680
Country of Origin
Viet Nam

Dimensions

Height
3 3/4"
Width
5 1/8"
Depth
1 1/8 in
Overall Width
3 3/16 in
Overall Depth
1 1/8 in
Digit Size
Standard
Overall Height
5 5/16 in

Details

Item
Thermostat
Voltage
24VAC
Stages Heat
1
Mounting Type
Horizontal
Color
White
Control Range
45 Degrees to 99 Degrees F
System Switching
Heat-Cool-Off
Stages Cool
1
Dual Transformer Compatible
Yes
Power Method
Battery
750mV Compatible
Yes
Includes
2 AAA Batteries
Display
1.2 sq in, LCD
Low Battery Indicator
YES
For Use With
Gas, Oil, 24V Electric
Batteries Included
Yes
Key Pad Lockout
No
Humidification Control
No
Features
Digital Accuracy, Economy Residential Heating and Cooling Thermostat
Footnotes
3, 4
Terminal Designations
B, G, O, RC, RH, W, Y
Remote Sensing Capability
No
Battery Backup
No
Programmable Fan
No
Fan Switching
Auto-On
Temperature Limiting
No
Dehumidification Control
No
Temporary Program Override
No
Display Type
Digital
Mounting
Horizontal
Type
Digital Nonprogrammable Single Stage H/C or HP
Control Type
Slide Switch
Stages
1H/1C Conventional, 1H/1C Heat Pump
Includes Positive Off
Yes
Amperage
2.5 A
Maximum Operating Temperature
150 Degrees F
Mounting Direction/Shape
Horizontal
Application
Heat or Cool
Housing Material
Plastic
Shape
Rectangle
Filter Change Reminder
No
Fan Settings
Auto-On
Temperature Control Range
45 Degrees to 99 Degrees F
Thermostat Type
Low Voltage
Mounting Direction
Horizontal
Minimum Control Temperature
45 Degrees F
Operating Temperature Range
-40 Degrees to 150 Degrees F
Maximum Control Temperature
99 Degrees F
Number of Cooling Stages - Heat Pump System
1
Number of Cooling Stages - Conventional System
1
Maximum Operating Humidity
90 %
Backlit Type
Press Button
Temperature Scale
Fahrenheit/Celsius
Temperature Differential
0.8 Degrees to 1.5 Degrees F
Compatible System Type
Electric Forced Air Furnaces, Gas Forced Air Furnaces, Heat Pump Without Aux, Millivolt
Number of Zones
1
Number of Heating Stages - Conventional System
1
Minimum Operating Temperature
-40 Degrees F
System/Fan Settings
Cool-Heat-Off/Auto-On
Differential Type
Adjustable
Frequency
50 Hz, 60 Hz
Millivolt Compatible
Yes
Minimum Operating Humidity
0 %
Housing Color
White
Programming Capability
Not Programmable
Number of Heating Stages - Heat Pump System
1
Electrical Connection Type
Hardwired
Operating Humidity Range
0% to 90%
System Settings
Cool-Heat-Off
Changeover Type
Manual
Battery Type
(2) AAA Batteries

Description

Low Voltage Thermostat, Heat or Cool, Manual, Compatible System Type Electric Forced Air Furnaces, Gas Forced Air Furnaces, Heat Pump Without Aux, Millivolt, Slide Switch, Dehumidification Control No, Differential Type Adjustable, Digit Size Standard, Digital, Dual Transformer Compatible Yes, Fan Settings Auto-On, Humidification Control No, Includes Positive Off Yes, Minimum Control Temperature 45 Degrees F, Maximum Control Temperature 99 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.