Abrasive Roll, 1"W x 150 ft. L, 180G, Brown
Mfr # 66261126272
Zoro # G0554461
product price:Â $41.69
/eaKey Features
Overall Length
150 ft
Overall Width
1 in
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated, Non-Woven
Grade
Very Fine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66261126272
Zoro #
G0554461
UPC #
662611262729
Country of Origin
United States
Dimensions
Overall Length
150 ft
Overall Width
1 in
Width
1 in
Length
150 ft
Details
Item
Cloth and Screen Roll
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated, Non-Woven
Grade
Very Fine
Grit
180
Backing Material
Cotton
Backing Weight
J
Series
K225
Color
Brown
Coating Coverage
Closed
Product Type
Utility Roll
Description
Abrasive Utility Roll, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Attachment Type Not Applicable, Backing Material Cloth, Backing Weight J, Coating Coverage Closed, Color Brown, Grade Fine, Grit P180, Series K225, Overall Length 150 ft, Overall Width 1 in, Product Type Utility Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.