Black UHMW-PE Rod Stock 1 ft. L, 3-3/4" Dia.

  • Mfr # 1YVJ4

  • Zoro # G0554583


product price:  $59.29
/ea

Key Features

Material
UHMW-PE
Color
Black
Tensile Strength (PSI)
5800
Type
Black Virgin
Length Tolerance
+/-0.250 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1YVJ4
Zoro #
G0554583
UPC #
-
Country of Origin
United States

Dimensions

Length
1 ft.
Diameter
3-3/4"
Length Tolerance
+/-0.250 in
Diameter Tolerance
+0.375/-0.000 in
Plastic Diameter Tolerance
+0.375/-0.000 in
Plastic Diameter
3 3/4 in
Nominal Size
3 3/4 in dia x 1 ft L
Plastic Length
12 in
Plastic Length Tolerance
+/-0.250 in

Details

Item
Rod Stock
Material
UHMW-PE
Color
Black
Tensile Strength (PSI)
5800
Type
Black Virgin
Standards
FDA
Min. Temp. (F)
-22 Degrees F
Max. Temp. (F)
180 Degrees F
Corrosion and Chemical Resistance
Good
Wear Factor
Excellent
Grade
Standard
Water Absorption Rating
Excellent
UV Resistant
No
Impact Strength Rating
Excellent
Friction Coefficient
0.12
Tensile Strength
5,800 psi
Plastic Hardness
66D
Plastic Clarity
Opaque
Minimum Temperature
-22 Degrees F
Shape
Rod
Tensile Strength Rating
Good
Plastic Hardness Rating
Medium
Temperature Range
-22 Degrees to 180 Degrees F
Friction Rating
Very Slippery
Impact Strength
No Break
Maximum Temperature
180 Degrees F
Water Absorption
0.01 %
Metal Detectable
Not Metal Detectable
Shore Hardness
66 Shore D
Fabrication
Extruded
Static-Resistant
Not Static-Resistant
Weight
4.5 lb

Description

Polyethylene Rod, UHMW Polyethylene, Grade Standard, Plastic Length 12 in, Plastic Diameter 3 3/4 in, Black, Plastic Clarity Opaque, Minimum Temperature -22 Degrees F, Maximum Temperature 180 Degrees F, Tensile Strength 5,800 psi, Impact Strength No Break, Friction Coefficient 0.12, Water Absorption 0.01 Percent, Plastic Hardness 66D

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.