This item is Discontinued.

Dayton Standard Platform Truck, 2000 lb., 60 In L 4ZZ61

Standard Platform Truck, 2000 lb., 60 In L (Discontinued)

  • Mfr # 4ZZ61
  • Zoro # G0555037
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4ZZ61
Zoro #
G0555037
UPC #
190735341759
Country of Origin
China

Dimensions

Overall Height
39"
Overall Length
60"
Overall Width
30"
Deck Height
11-7/8"
Deck Width
30"
Deck Length
60"
Caster Wheel Width
2 in
Caster Wheel Dia.
8 in

Details

Color
Red
Load Capacity
2000 lb.
Item
Platform Truck
Handle Type
Removable
Finish
Sealed, Provide a Flat Smooth Surface
Handle Pocket Location
Single End
Caster Configuration
(2) Swivel, (2) Rigid
Caster Wheel Material
Mold-on Rubber
Frame Material
Steel
Deck Material
Wood
Number of Caster Wheels
4
Caster Wheel Type
Mold-on Rubber

Description

Platform Truck, Load Capacity 2000 lb, Overall Height 39 in, Overall Length 60 in, Overall Width 30 in, Deck Material Wood, Deck Height 11 7/8 in, Deck Length 60 in, Deck Width 30 in, Frame Material Steel, Handle Type Removable, Color Red

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.